SKF NJ 326 ECJ SINGLE ROW CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing

See technical information
References
SKF:NJ 326 ECJ
Rubix:420A5145
Manufacturer :14015
EAN:7316577042316
SKF CYLINDRICAL ROLLER BEARING SINGLE ROW NJ 326 ECJ
Technical specifications
Inner diameter130 mm
Outer diameter280 mm
Width58 mm
See all Specifications

Product details : SKF NJ 326 ECJ SINGLE ROW CYLINDRICAL ROLLER BEARING


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x280x280 mm
Logistic Weight16360 g
Inner diameter130 mm
Outer diameter280 mm
Width58 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Cagesteel
Reference speed2400 rpm
Basic static load, radial - C0r750000 N
Basic dynamic load, radial - Cr720000 N
Show UNSPSC/ECL@SS
£ 1,536.98 excl. VAT
/ Each
£ 1,844.38 incl. VAT
  • Usually arrives within 14 working days