NSK CYLIND ROLLR BEARING N317ECJ


Cylindrical roller bearing NJ3

References
nsk:NJ317W
rubix:104A2192
manufacturer :NJ317W *5
ean:00029176032875
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING N317ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight4550 g
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 197.30 excl. VAT
/ Each
£ 236.76 incl. VAT
  • Usually arrives within 14 working days