References
RHP:LRJ1.1/2M
Rubix:152A9653
Manufacturer :LRJ1.1/2M R
EAN:00747023007233
Documents
Product details : RHP CYLIND ROLLR BEARING LRJ1.1/2M
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 483 g |
|---|---|
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 48800 N |
| Basic dynamic load, radial - Cr | 54000 N |
Show UNSPSC/ECL@SS
£ 133.65 excl. VAT
/ Each
£ 160.38 incl. VAT
- Usually arrives within 14 working days

