NSK NJ2308EM CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing NJ23

See technical information

References

NSK:NJ2308EM
Rubix:238A5916
Manufacturer :NJ2308EM N
EAN:00029176705267
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width33 mm
See all Specifications

Product details : NSK NJ2308EM CYLINDRICAL ROLLER BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Logistic Weight1000 g
Inner diameter40 mm
Outer diameter90 mm
Width33 mm
Bearing Clearancecn
Sealingopen
£ 87.91 excl. VAT
/ Each
£ 105.49 incl. VAT
  • Usually arrives within 14 working days