Cylindrical Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistic Weight | 1013 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ3 |
Material | Bearing steel |
Reference speed | 7500 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 100000 N |
Basic dynamic load, radial - Cr | 112000 N |
Usually arrives within 14 working days