NTN NU318C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU318C3
See technical informationSee documentsReferences
NTN:NU318C3
Rubix:205A6757
EAN:4547359147346



Documents
Product details : NTN NU318C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x43 mm |
|---|---|
| Logistic Weight | 5460 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 266000 N |
Show UNSPSC/ECL@SS
£ 204.76 excl. VAT
/ Each
£ 245.71 incl. VAT
- Delivery usually within ( 3 ) days
