SKF CYLINDER ROLLER BEARING NNU 4936 BK/SPW33

Roller bearing

See technical information

References

SKF:NNU 4936 BK/SPW33
Rubix:103A2230
Manufacturer :14730
EAN:7316577014870
brand logo

Technical specifications

Inner diameter180 mm
Outer diameter250 mm
Width69 mm
See all Specifications

Product details : SKF CYLINDER ROLLER BEARING NNU 4936 BK/SPW33


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Technical specifications


Attributes
Logistics dimensions (L x W x H)69x250x250 mm
Logistic Weight10075 g
Inner diameter180 mm
Outer diameter250 mm
Width69 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Cagesteel
Reference speed3400 rpm
Basic static load, radial - C0r850000 N
Basic dynamic load, radial - Cr402000 N
£ 2,597.16 excl. VAT
/ Each
£ 3,116.59 incl. VAT
  • Usually arrives within 14 working days