Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 40 mm |
Logistic Weight | 650 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 40 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | SL0450 |
Basic static load, radial - C0r | 139000 N |
Basic dynamic load, radial - Cr | 97000 N |
Usually arrives within 14 working days