NTN NU2218G1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2211G1
See technical informationSee documentsReferences
NTN:NU2218G1
Rubix:205A6462
EAN:4547359141740



Documents
Product details : NTN NU2218G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x40 mm |
|---|---|
| Logistic Weight | 3425 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 248000 N |
| Basic dynamic load, radial - Cr | 197000 N |
Show UNSPSC/ECL@SS
£ 192.95 excl. VAT
/ Each
£ 231.54 incl. VAT
- Usually arrives within 14 working days
