Cylindrical Roller Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x145x145 mm |
---|---|
Logistic Weight | 1457 g |
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 24 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 5300 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 110000 N |
Basic dynamic load, radial - Cr | 84200 N |
Usually arrives within 14 working days