SKF HRB+ CYL ROLLR BRG NU 312 ECJ

Cylindrical Roller Bearing NU… Series

See technical information
References
SKF:NU 312 ECJ
Rubix:103A7163
Manufacturer :16141
EAN:7316577314710
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : SKF HRB+ CYL ROLLR BRG NU 312 ECJ


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)31x130x130 mm
Logistic Weight1758 g
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Cagesteel
Reference speed5600 rpm
Basic static load, radial - C0r160000 N
Basic dynamic load, radial - Cr173000 N
Show UNSPSC/ECL@SS
£ 159.06 excl. VAT
/ Each
£ 190.87 incl. VAT
  • In stock: Next day delivery