NSK SINGLE ROW R ROLLER BEARING NJ411W

Cylindrical roller bearing NJ4

See technical information
References
NSK:NJ411W
Rubix:105A2490
Manufacturer :NJ411W N
EAN:00029176069888
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Product details : NSK SINGLE ROW R ROLLER BEARING NJ411W


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight2560 g
Inner diameter55 mm
Outer diameter140 mm
Width33 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 190.60 excl. VAT
/ Each
£ 228.72 incl. VAT
  • Usually arrives within 14 working days