Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Sealing | Two rubber seals |
Series | NJ |
Cage | Polyamide |
Reference speed | 4700 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 118000 N |
Basic dynamic load, radial - Cr | 117000 N |
Usually arrives within 14 working days