Cylindrical Roller Bearing NU… Series
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x260x260 mm |
---|---|
Logistic Weight | 12980 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 55 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU 3.. |
Material | Bearing steel |
Cage | Other |
Reference speed | 2800 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 620000 N |
Basic dynamic load, radial - Cr | 610000 N |
Usually arrives within 14 working days