Cylindrical roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Logistic Weight | 3330 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 48 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ23..-E |
Material | PA66 (Cage) |
Cage | Polyamide |
Reference speed | 4000 rpm |
Limit speed | 6800 rpm |
Basic static load, radial - C0r | 285000 N |
Basic dynamic load, radial - Cr | 295000 N |
Usually arrives within 14 working days