NTN NUP214EG1U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP214EG1U
See technical informationSee documentsReferences
NTN:NUP214EG1U
Rubix:205A6929
EAN:4547359705089



Documents
Product details : NTN NUP214EG1U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x24 mm |
|---|---|
| Logistic Weight | 1287 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 108.66 excl. VAT
/ Each
£ 130.39 incl. VAT
- Usually arrives within 14 working days
