Cylindrical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x170x170 mm |
---|---|
Logistic Weight | 6320 g |
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 80 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL1850..-A |
Reference speed | 1730 rpm |
Limit speed | 2350 rpm |
Basic static load, radial - C0r | 770000 N |
Basic dynamic load, radial - Cr | 485000 N |
Usually arrives within 14 working days