References
NSK:NU1024
Rubix:210A3526
Manufacturer :NU1024M N
EAN:00029176071454

Product details : NSK CYLINDRICAL ROLLER BEARING NU1024MA
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Technical specifications
Attributes
| Logistic Weight | 2400 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 283.11 excl. VAT
/ Each
£ 339.73 incl. VAT
- Usually arrives within 14 working days
