NTN - Cylindrical Roller Bearing - NJ2311ET2X
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 120x120x43 mm |
---|---|
Logistic Weight | 2230 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2300 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 233000 N |
Basic dynamic load, radial - Cr | 201000 N |
Usually arrives within 14 working days