NTN NU315G1 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU308G1

See technical informationSee documents
References
NTN:NU315G1
Rubix:205A6737
EAN:4547359146950
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
See all Specifications
Documents

Product details : NTN NU315G1 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x160x37 mm
Logistic Weight3580 g
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r205000 N
Basic dynamic load, radial - Cr190000 N
Show UNSPSC/ECL@SS
£ 191.37 excl. VAT
/ Each
£ 229.64 incl. VAT
  • Usually arrives within 14 working days