NSK CYLIND ROLLR BEARING NU2216ECJ

Cylindrical roller bearing NU23

See technical information
References
NSK:NU2216W
Rubix:100A1878
Manufacturer :NU2216W N
EAN:00029176050954
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU2216ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1960 g
Inner diameter80 mm
Outer diameter140 mm
Width33 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 116.20 excl. VAT
/ Each
£ 139.44 incl. VAT
  • Usually arrives within 14 working days