References
FAG:NJ308-E-XL-M1-C4
Rubix:274A8031
Manufacturer :0167361410040

Product details : FAG NJ308-E-XL-M1-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, support bearing, 2 outer ring edges, 1 inner ring edge, NJ form
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 92.39 excl. VAT
/ Each
£ 110.87 incl. VAT
- Delivery usually within ( 7 ) days
