Cylindrical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 320 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x320x320 mm |
---|---|
Logistic Weight | 17900 g |
Inner diameter | 240 mm |
Outer diameter | 320 mm |
Width | 80 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL0249..-A |
Material | Steel |
Reference speed | 660 rpm |
Limit speed | 1110 rpm |
Basic static load, radial - C0r | 1700000 N |
Basic dynamic load, radial - Cr | 740000 N |
Usually arrives within 14 working days