NTN NJ2312EG1 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, solid cage
See technical informationReferences
NTN:NJ2312EG1
Rubix:394A6637
EAN:4547359771312



Product details : NTN NJ2312EG1 CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores, and flanged rings.
Applications
-Vibrating machines
-Pumps (petrochemicals)
-Pumps (petrochemicals)
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 166.25 excl. VAT
/ Each
£ 199.50 incl. VAT
- Usually arrives within 14 working days
