References
FAG:NN3072-AS-K-M-SP
Rubix:274A8079
Manufacturer :0192317170000
EAN:4012801336499

Product details : FAG NN3072-AS-K-M-SP CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings NN30..-AS-K-M-SP, non-locating bearing, double row, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Logistic Weight | 102800 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 540 mm |
| Width | 134 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 3350000 N |
| Basic dynamic load, radial - Cr | 1670000 N |
Show UNSPSC/ECL@SS
£ 12,158.52 excl. VAT
/ Each
£ 14,590.22 incl. VAT
- Usually arrives within 14 working days
