FAG SL014836-A CYL. NEEDLE BEARING 1613060000

Cylindrical roller bearing

See technical information
References
INA:SL014836-A
Rubix:229A2008
Manufacturer :0001613060000
EAN:4047643175302
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter225 mm
Width45 mm
See all Specifications

Product details : FAG SL014836-A CYL. NEEDLE BEARING 1613060000


Cylindrical roller bearings, locating bearing, double row, full complement cylindrical roller set, dimension series 48

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x225x225 mm
Logistic Weight4046 g
Inner diameter180 mm
Outer diameter225 mm
Width45 mm
Bearing Clearancecn
Sealingopen
Reference speed1070 rpm
Basic static load, radial - C0r640000 N
Basic dynamic load, radial - Cr270000 N
Show UNSPSC/ECL@SS
£ 916.95 excl. VAT
/ Each
£ 1,100.34 incl. VAT
  • Delivery usually within ( 7 ) days