INA SL183011-A-XL CYLINDRICAL ROLLER BEARINGS + ANGLE RINGS
Cylindrical roller bearing
See technical informationReferences
INA:SL183011-A-XL
Rubix:217A0245
Manufacturer :0505376360000
EAN:4012802278569

Product details : INA SL183011-A-XL CYLINDRICAL ROLLER BEARINGS + ANGLE RINGS
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x90x90 mm |
|---|---|
| Logistic Weight | 640 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 3100 rpm |
| Basic static load, radial - C0r | 136000 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 101.19 excl. VAT
/ Each
£ 121.43 incl. VAT
- Delivery usually within ( 7 ) days
