NSK NU319W CYLINDRICAL ROLLER BEARING NU319ECJ


Cylindrical roller bearing NU3

References
nsk:NU319W
rubix:105A1793
manufacturer :NU319W *5
ean:00029176051227
brand logo
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter200 mm
Width45 mm
See all Specifications

Product details : NSK NU319W CYLINDRICAL ROLLER BEARING NU319ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight6150 g
Inner diameter95 mm
Outer diameter200 mm
Width45 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 229.17 excl. VAT
/ Each
£ 275.00 incl. VAT
  • Usually arrives within 14 working days