References
INA:SL182980-B
Rubix:254A3835
Manufacturer :0005093700000
EAN:4047643035408

Product details : INA SL182980-B CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18..-B, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x540x540 mm |
|---|---|
| Logistic Weight | 52500 g |
| Inner diameter | 400 mm |
| Outer diameter | 540 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 350 rpm |
| Basic static load, radial - C0r | 3500000 N |
| Basic dynamic load, radial - Cr | 1710000 N |
Show UNSPSC/ECL@SS
£ 6,038.63 excl. VAT
/ Each
£ 7,246.36 incl. VAT
- Usually arrives within 14 working days
