FAG NUP309-E-XL-M1A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing

References
fag:NUP309-E-XL-M1>A
rubix:263A4345
manufacturer :0935222310000
ean:4054371383725
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : FAG NUP309-E-XL-M1A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 outer ring flanges, 1 inner ring flange, disk with inner flange, type NUP

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter100 mm
Width25 mm
Bearing ClearanceCN
SeriesNUP
Show UNSPSC/ECL@SS
£ 98.12 excl. VAT
/ Each
£ 117.74 incl. VAT
  • Usually arrives within 14 working days