SKF NJ2220ECJ CYLINDRICAL ROLLER BEARING


Cylindrical Roller Bearing

References
skf:NJ 2220 ECJ
rubix:215A4579
ean:7316575234102
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width46 mm
See all Specifications

Product details : SKF NJ2220ECJ CYLINDRICAL ROLLER BEARING


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Technical specifications


Attributes
Logistic Weight4941 g
Inner diameter100 mm
Outer diameter180 mm
Width46 mm
Bearing ClearanceCN
SealingOpen
SeriesNJ22
Show UNSPSC/ECL@SS
£ 467.27 excl. VAT
/ Each
£ 560.72 incl. VAT
  • Usually arrives within 14 working days