NSK SR R RB NUP2216EM


Cylindrical roller bearing NUP22

References
nsk:NUP2216EM
rubix:105A1556
manufacturer :NUP2216EM *5
ean:00029176705403
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Product details : NSK SR R RB NUP2216EM


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Logistic Weight2300 g
Inner diameter80 mm
Outer diameter140 mm
Width33 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 189.01 excl. VAT
/ Each
£ 226.81 incl. VAT
  • Usually arrives within 14 working days