Cylindrical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 380 mm |
Width | 75 mm |
Logistic Weight | 44500 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 380 mm |
Width | 75 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU3..-E-TB-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 1500 rpm |
Limit speed | 2650 rpm |
Basic static load, radial - C0r | 1320000 N |
Basic dynamic load, radial - Cr | 1040000 N |
Usually arrives within 14 working days