NTN NU2226C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2226C3
See technical informationSee documentsReferences
NTN:NU2226C3
Rubix:205A6487
EAN:4547359142198



Documents
Product details : NTN NU2226C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x64 mm |
|---|---|
| Logistic Weight | 10635 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 64 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 530000 N |
| Basic dynamic load, radial - Cr | 420000 N |
Show UNSPSC/ECL@SS
£ 379.16 excl. VAT
/ Each
£ 454.99 incl. VAT
- Usually arrives within 14 working days
