NSK NUP209ET CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NUP23

References
nsk:NUP209ET
rubix:238A5947
manufacturer :NUP209ET *5
ean:00029176070631
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Product details : NSK NUP209ET CYLINDRICAL ROLLER BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight440 g
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 29.92 excl. VAT
/ Each
£ 35.90 incl. VAT
  • Usually arrives within 14 working days