FAG NU2210-E-XL-TVP2 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
FAG:NU2210-E-XL-TVP2
Rubix:158A0323
Manufacturer :0167382840000
EAN:4012801179553
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : FAG NU2210-E-XL-TVP2 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6

Technical specifications


Attributes
Logistic Weight573 g
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
Bearing Clearancecn
Sealingopen
Cagepolyamide
Reference speed5300 rpm
Basic static load, radial - C0r88000 N
Basic dynamic load, radial - Cr92000 N
Show UNSPSC/ECL@SS
£ 47.24 excl. VAT
/ Each
£ 56.69 incl. VAT
  • Delivery usually within ( 7 ) days