Cylindrical roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 46.52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x47x47 mm |
---|---|
Logistic Weight | 120 g |
Inner diameter | 25 mm |
Outer diameter | 46.52 mm |
Width | 18 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | RSL1822..-XL |
Material | Steel |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 44500 N |
Basic dynamic load, radial - Cr | 51000 N |
Usually arrives within 14 working days