NSK CYLIND ROLLR BEARING NUP2213W

Cylindrical roller bearing NUP23

See technical information
References
NSK:NUP2213W
Rubix:105A2379
Manufacturer :NUP2213W N
EAN:00029176417054
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter120 mm
Width31 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NUP2213W


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1540 g
Inner diameter65 mm
Outer diameter120 mm
Width31 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 100.40 excl. VAT
/ Each
£ 120.48 incl. VAT
  • Usually arrives within 14 working days