NCF Cylindrical Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistic Weight | 571,2 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj22 |
Material | bearing steel |
Cage | steel |
Reference speed | 8500 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 88000 N |
Basic dynamic load, radial - Cr | 90000 N |
Usually arrives within 14 working days