Cylindrical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Logistic Weight | 9460 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 42 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ..-E-XL-M1 |
Cage | Brass |
Reference speed | 2600 rpm |
Limit speed | 4900 rpm |
Basic static load, radial - C0r | 510000 N |
Basic dynamic load, radial - Cr | 460000 N |
Usually arrives within 14 working days