NTN NUP308U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP308U
See technical informationSee documentsReferences
NTN:NUP308U
Rubix:205A7019
EAN:4547359773774



Documents
Product details : NTN NUP308U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 690 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 58500 N |
Show UNSPSC/ECL@SS
£ 46.65 excl. VAT
/ Each
£ 55.98 incl. VAT
- Delivery usually within ( 3 ) days
