FAG RSL185010-A CYL NEEDLE BEARING 3832280000

Cylindrical roller bearing

See technical information
References
INA:RSL185010-A
Rubix:229A1989
Manufacturer :0003832280000
EAN:4012802115932
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter72.33 mm
Width40 mm
See all Specifications

Product details : FAG RSL185010-A CYL NEEDLE BEARING 3832280000


Cylindrical roller bearing RSL18, full complement roller set, two-row, semi-locating bearing, no outer ring, 3 ribs on inner ring, type RSL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x72x72 mm
Logistic Weight460 g
Inner diameter50 mm
Outer diameter72.33 mm
Width40 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Reference speed3300 rpm
Basic static load, radial - C0r188000 N
Basic dynamic load, radial - Cr134000 N
Show UNSPSC/ECL@SS
£ 113.40 excl. VAT
/ Each
£ 136.08 incl. VAT
  • Delivery usually within ( 7 ) days