References
Timken:NU 320 EMA/C4
Rubix:396A0933
EAN:0053893776316

Product details : TIMKEN NU320EMAC4 CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearing
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | c4 |
| Basic static load, radial - C0r | 442000 N |
| Basic dynamic load, radial - Cr | 437000 N |
Show UNSPSC/ECL@SS
£ 467.44 excl. VAT
/ Each
£ 560.93 incl. VAT
- Usually arrives within 14 working days
