Cylindrical Roller Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 64x190x190 mm |
---|---|
Logistic Weight | 8920 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 64 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ23 |
Material | Bearing steel |
Reference speed | 3800 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 540000 N |
Basic dynamic load, radial - Cr | 500000 N |
In stock: Next day delivery