INA SL05026-E-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL050..-E
See technical informationReferences
INA:SL05026-E-C3
Rubix:274A8460
Manufacturer :0017008630030

Product details : INA SL05026-E-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
Cylindrical roller bearing, main dimensions acc. to DIN 5412-1, support bearing, full, bearing play larger than normal.
Technical specifications
Attributes
| Logistic Weight | 7360 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2,220.20 excl. VAT
/ Each
£ 2,664.24 incl. VAT
- Usually arrives within 14 working days
