NTN - Cylindrical Roller Bearing - NU215EG1C4
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 130x130x25 mm |
---|---|
Logistic Weight | 1400 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NU200 |
Material | Steel |
Basic static load, radial - C0r | 156000 N |
Basic dynamic load, radial - Cr | 130000 N |
Usually arrives within 14 working days