FAG NJ2206-E-XL-TVP2-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:NJ2206-E-XL-TVP2-C4
Rubix:274A7954
Manufacturer :0167347180040
EAN:4012801574037

Documents
Product details : FAG NJ2206-E-XL-TVP2-C4 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Technical specifications
Attributes
| Logistic Weight | 265 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 58000 N |
Show UNSPSC/ECL@SS
£ 29.04 excl. VAT
/ Each
£ 34.85 incl. VAT
- Usually arrives within 14 working days
