Cylindrical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Logistic Weight | 9300 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 42 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NU2..-E |
Cage | Brass |
Usually arrives within 14 working days