References
FAG:N215-E-XL-M1-C3
Rubix:158A1202
Manufacturer :0192174470030
EAN:4012801402972

Product details : FAG N215-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x130x130 mm |
|---|---|
| Logistic Weight | 1410 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 193.02 excl. VAT
/ Each
£ 231.62 incl. VAT
- Delivery usually within ( 7 ) days
