Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Logistic Weight | 542 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 23 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ22..-E |
Cage | Steel |
Usually arrives within 14 working days